Wiremold NM20GB412 Non-Metallic Plugmold Outlet Strip, 4 Outlets, 12" Centers, 4' Long

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    NM20GB412
  • Rexel Part Number:

    187403
  • UPC:

    786776519983

Non-Metallic, Prewired Plugmold, Length: 4 ft. Color: Ivory. Outlets (12") O/C: Total Outlets: (4) 15A, 125V: Single Circuit, Duplex Outlets.

$ 55.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # NM20GB412

Rexel Part # 187403

UPC 786776519983

UNSPSC 39121031

Color Ivory

Family / Style NM Series

Length 4 ft

Material Non-Metallic

Type Plugmold

Place your Will Call order by clicking the cart button next to the appropriate Branch