Wiremold NM20GB512 NM Series Plugmold 5 Outlet

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    NM20GB512
  • Rexel Part Number:

    162727
  • UPC:

    786776519990

Non-Metallic, Prewired Plugmold, Length: 5 ft. Color: Ivory. Outlets (12") O/C: Total Outlets: (5) 15A, 125V: Single Circuit, Duplex Outlets.

$ 64.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # NM20GB512

Rexel Part # 162727

UPC 786776519990

UNSPSC 39121031

Color Ivory

Family / Style NM Series

Length 5 ft

Material Non-Metallic

Type Plugmold

Place your Will Call order by clicking the cart button next to the appropriate Branch