Wiremold NM20GB609 NM Series Plugmold 8 Outlet

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    NM20GB609
  • Rexel Part Number:

    274190
  • UPC:

    786776520026

Non-Metallic, Prewired Plugmold, Length: 6 ft.Color: Ivory. Outlets (9") O/C: Total Outlets: (8) 15A, 125V: Single Circuit, Duplex Outlets.

$ 80.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # NM20GB609

Rexel Part # 274190

UPC 786776520026

UNSPSC 39121031

Color Ivory

Family / Style NM Series

Length 6 ft

Material Non-Metallic

Type Plugmold

Place your Will Call order by clicking the cart button next to the appropriate Branch