Wiremold NM20GB612 Non-Metallic Plugmold Outlet Strip, 6 Outlets, 12" Centers, 6' Long

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    NM20GB612
  • Rexel Part Number:

    213401
  • UPC:

    786776520033

Non-Metallic, Prewired Plugmold, Length: 6 ft. Color: Ivory. Outlets (12") O/C: Total Outlets: (6) 15A, 125V: Single Circuit, Duplex Outlets.

$ 73.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # NM20GB612

Rexel Part # 213401

UPC 786776520033

UNSPSC 39121031

Color Ivory

Family / Style NM Series

Length 6 ft

Material Non-Metallic

Type Plugmold

Place your Will Call order by clicking the cart button next to the appropriate Branch