Wiremold NM24GB618 NM Series Plugmold 8 Outlet

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    NM24GB618
  • Rexel Part Number:

    363361
  • UPC:

    786776520200

Non-Metallic, Multi-Outlet Plugmold, Length: 6 ft. Color: Ivory. Outlets (12") O/C: Total Outlets: (4) 15A, 120V: Single Circuit, Duplex Outlets.

$ 67.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # NM24GB618

Rexel Part # 363361

UPC 786776520200

UNSPSC 39121031

Color Ivory

Family / Style NM Series

Length 6 ft

Material Non-Metallic

Type Plugmold

Place your Will Call order by clicking the cart button next to the appropriate Branch