Wiremold BK20GB512 Plugmold Outlet Strip, Steel, Black, 5 Outlets, 12" Centers, 5' Long

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    BK20GB512
  • Rexel Part Number:

    170345
  • UPC:

    786776074536

Steel, Prewired Plugmold, Length: 5 ft. Color: Black. Outlets (12") O/C: Total Outlets: (5) 15A, 125V: Single Circuit, Single Outlets.

$ 58.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # BK20GB512

Rexel Part # 170345

UPC 786776074536

UNSPSC 39121031

Color Black

Family / Style 2000 Series

Length 5 ft

Material Steel

Type Plugmold

Place your Will Call order by clicking the cart button next to the appropriate Branch