Wiremold G20GB612 Plugmold Outlet Strip, Steel, Gray, 6 Outlets, 12" Centers, 6' Long

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    G20GB612
  • Rexel Part Number:

    156846
  • UPC:

    786776091915

Steel, Prewired Plugmold, Length: 6 ft. Color: Gray. Outlets (12") O/C: Total Outlets: (6) 15A, 125V: Single Circuit, Single Outlets.

$ 69.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # G20GB612

Rexel Part # 156846

UPC 786776091915

UNSPSC 39121031

Color Gray

Family / Style 2000 Series

Length 6 ft

Material Steel

Type Plugmold

Place your Will Call order by clicking the cart button next to the appropriate Branch