Wiremold AL20GB506TR Prewired Plugmold, Tamper-Resistant, Aluminum, 5' Long

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    AL20GB506TR
  • Rexel Part Number:

    416853
  • UPC:

    786776174922

Aluminum, Prewired Plugmold, Tamper-Resistant, Length: 5 ft. Color: Aluminum. Outlets (6") O/C: Total Outlets: (8) 15A, 125V: Single Circuit, Single Outlets.

$ 136.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # AL20GB506TR

Rexel Part # 416853

UPC 786776174922

UNSPSC 39121031

Color Aluminum

Length 5 ft

Material Aluminum

Type Plugmold

Place your Will Call order by clicking the cart button next to the appropriate Branch