Wiremold BK20GB306TR Tamper Resistant Outlet Strip, Black, 8 Outlets

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    BK20GB306TR
  • Rexel Part Number:

    387957
  • UPC:

    786776174847

Steel, Prewired Plugmold, Tamper-Resistant, Length: 3 ft. Color: Black. Outlets (6") O/C: Total Outlets: (6) 15A, 125V: Single Circuit, Single Outlets.

$ 62.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # BK20GB306TR

Rexel Part # 387957

UPC 786776174847

UNSPSC 39121031

Color Black

Length 3 ft

Material Steel

Type Plugmold

Place your Will Call order by clicking the cart button next to the appropriate Branch