Wiremold BK20GB509TRUSBA Steel, Prewired Plugmold, Tamper-Resistant, 5' Long, Black, (6) Outlets

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    BK20GB509TRUSBA
  • Rexel Part Number:

    846320
  • UPC:

    786776184433

Steel, Prewired Plugmold, Tamper-Resistant, Length: 5 ft. Color: Black. Outlets (6") O/C: Total Outlets: (3) 15A, 125V: Single Circuit, (3) 2-Port 2.4 USB, 5V DC, Single Outlets.

$ 179.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # BK20GB509TRUSBA

Rexel Part # 846320

UPC 786776184433

UNSPSC 39121031

Color Black

Family / Style 2000 Series

Length 5 ft

Material Steel

Type Plugmold

Place your Will Call order by clicking the cart button next to the appropriate Branch