Wiremold BK20GB606TRGFI Black Tamper-resistant GFCI

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    BK20GB606TRGFI
  • Rexel Part Number:

    668843
  • UPC:

    786776182354

Steel, Prewired Plugmold, Tamper-Resistant, Length: 6 ft. Color: Black. Outlets (6") O/C: Total Outlets: (11) GFCI, 15A, 125V: Single Circuit, Single Outlets. Built-in GFI Breaker.

$ 161.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # BK20GB606TRGFI

Rexel Part # 668843

UPC 786776182354

UNSPSC 39121031

Color Black

Family / Style 2000 Series

Length 6 ft

Material Steel

Type Plugmold

Place your Will Call order by clicking the cart button next to the appropriate Branch