Wiremold G20GB506TR Steel, Prewired Plugmold, Tamper-Resistant, 5' Long, Gray, (6) Outlets

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    G20GB506TR
  • Rexel Part Number:

    447249
  • UPC:

    786776174830

Steel, Prewired Plugmold, Tamper-Resistant, Length: 5 ft. Color: Gray. Outlets (6") O/C: Totat Outlets: (9) 15A, 125V: Single Circuit, Single Outlets.

$ 95.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # G20GB506TR

Rexel Part # 447249

UPC 786776174830

UNSPSC 39121031

Color Gray

Family / Style 2000 Series

Length 5 ft

Material Steel

Type Plugmold

Place your Will Call order by clicking the cart button next to the appropriate Branch