Wiremold V20GB306TRUSB Ivory Tamper-resistant USB

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V20GB306TRUSB
  • Rexel Part Number:

    620593
  • UPC:

    786776182620

Steel, Prewired Plugmold, Tamper-Resistant, Length: 3 ft. Color: Ivory. Outlets (6") O/C: Total Outlets: (6) 15A, 125V: Single Circuit, (1) 2-Port 2.4 USB, 5V DC, Single Outlets.

$ 96.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 2

Mfr / Brand Wiremold

Mfr Part # V20GB306TRUSB

Rexel Part # 620593

UPC 786776182620

UNSPSC 39121031

Color Ivory

Family / Style 2000 Series

Length 3 ft

Material Steel

Type Plugmold

Place your Will Call order by clicking the cart button next to the appropriate Branch