Wiremold V20GB506TR Tamper Resistant Outlet Strip, Steel, Ivory, 8 Outlets, 6" Centers, 5' Long

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V20GB506TR
  • Rexel Part Number:

    237447
  • UPC:

    786776174816

Steel, Prewired Plugmold, Tamper-Resistant, Length: 5 ft. Color: Ivory. Outlets (6") O/C: Total Outlets: (8) 15A, 125V: Single Circuit, Single Outlets.

$ 95.58 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V20GB506TR

Rexel Part # 237447

UPC 786776174816

UNSPSC 39121031

Color Ivory

Length 5 ft

Material Steel

Type Plugmold

Place your Will Call order by clicking the cart button next to the appropriate Branch