Wiremold WH20GB306TRGFI Steel, Prewired Plugmold, Tamper-Resistant, 3' Long, White, (6) Outlets, GFI

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    WH20GB306TRGFI
  • Rexel Part Number:

    674142
  • UPC:

    786776182453

Steel, Prewired Plugmold, Tamper-Resistant, Length: 3 ft. Color: White. Outlets (6") O/C: Total Outlets: (6) GFCI, 15A, 125V: Single Circuit, Single Outlets. Built-in GFI Breaker.

$ 92.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # WH20GB306TRGFI

Rexel Part # 674142

UPC 786776182453

UNSPSC 39121031

Color White

Family / Style 2000 Series

Length 3 ft

Material Steel

Type Plugmold

Place your Will Call order by clicking the cart button next to the appropriate Branch