Wiremold WH20GB506TR Tamper Resistant Outlet Strip, Steel, White, 8 Outlets, 6" Centers, 5' Long

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    WH20GB506TR
  • Rexel Part Number:

    248242
  • UPC:

    786776174878

Steel, Prewired Plugmold, Tamper-Resistant, Length: 5 ft. Color: White. Outlets (6") O/C: Total Outlets: (8) 15A, 125V: Single Circuit, Single Outlets.

$ 95.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # WH20GB506TR

Rexel Part # 248242

UPC 786776174878

UNSPSC 39121031

Color White

Length 5 ft

Material Steel

Type Plugmold

Place your Will Call order by clicking the cart button next to the appropriate Branch