Wiremold WH20GB606TRUSB Steel, Prewired Plugmold, Tamper-Resistant, 6' Long, White, (6) Outlets, USB

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    WH20GB606TRUSB
  • Rexel Part Number:

    730269
  • UPC:

    786776182675

Steel, Prewired Plugmold, Tamper-Resistant, Length: 6 ft. Color: White. Outlets (6") O/C: Total Outlets: (11) 15A, 125V: Single Circuit, (1) 2-Port 2.4 USB, 5V DC, Single Outlets.

$ 163.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # WH20GB606TRUSB

Rexel Part # 730269

UPC 786776182675

UNSPSC 39121031

Color White

Family / Style 2000 Series

Length 6 ft

Material Steel

Type Plugmold

Place your Will Call order by clicking the cart button next to the appropriate Branch