Appleton CG-SR12 3/4" Strain Relief Cg Conn, Alum., 0.625-0.750"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-SR12
  • Rexel Part Number:

    41721
  • UPC:

    781381626170

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3/4 Inch & 1 Inch, Cable Diameter Range: .625 Inch - .750 Inch.

$ 7,070.26 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-SR12

Rexel Part # 41721

UPC 781381626170

UNSPSC 39121719

Diameter 3/4 in

Material Aluminum

Range 0.625 in - 0.750 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch