Appleton CG-SR16 1" Strain Relief Cg Conn, Alum., 0.875-1.000"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-SR16
  • Rexel Part Number:

    41678
  • UPC:

    781381626224

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1 Inch & 1-1/4 Inch, Cable Diameter Range: .875 Inch - 1.000 Inch.

$ 14,075.26 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-SR16

Rexel Part # 41678

UPC 781381626224

UNSPSC 39121719

Diameter 1 in

Material Aluminum

Range 0.875 in - 1.000 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch