Appleton CG-SR16S 1" Strain Relief Cg Conn, Steel, 0.875-1.000"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-SR16S
  • Rexel Part Number:

    41591
  • UPC:

    781381626514

Strain-Relief Grip, Single/Double Weave, Straight, Male, Steel Body, Stainless Steel Grip, NPT Diameter: 1 Inch & 1-1/4 Inch, Cable Diameter Range: .875 Inch - 1.000 Inch.

$ 14,919.78 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-SR16S

Rexel Part # 41591

UPC 781381626514

UNSPSC 39121719

Diameter 1 in

Material Stainless Steel

Range 0.875 in - 1.000 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch