Appleton CG-SR17 1" Strain Relief Cg Conn, Alum., 1.000-1.125"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-SR17
  • Rexel Part Number:

    41656
  • UPC:

    781381626231

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1 Inch, Cable Diameter Range: 1.000 Inch & 1.125 Inch.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-SR17

Rexel Part # 41656

UPC 781381626231

UNSPSC 39121719

Diameter 1 in

Material Aluminum

Range 1.000 in - 1.125 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch