Appleton CG-SR4 1/2'' Strain Relief Cg Conn, Alum., 0.125-0.250"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-SR4
  • Rexel Part Number:

    41834
  • UPC:

    781381626071

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1/2 Inch & 3/4 Inch, Cable Diameter Range: .125 Inch - .250 Inch.

$ 7,070.26 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-SR4

Rexel Part # 41834

UPC 781381626071

UNSPSC 39121719

Diameter 1/2 in

Material Aluminum

Range 0.125 in - 0.250 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch