Appleton CG-SR6S 1/2" Strain Relief Cg Conn, Steel, 0.375-0.500"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-SR6S
  • Rexel Part Number:

    379302
  • UPC:

    781381626385

Strain-Relief Grip, Single/Double Weave, Straight, Male, Steel Body, Stainless Steel Grip, NPT Diameter: 1/2 Inch & 3/4 Inch, Cable Diameter Range: .375 Inch - .500 Inch.

$ 7,494.53 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-SR6S

Rexel Part # 379302

UPC 781381626385

UNSPSC 39121719

Diameter 1/2 in

Material Stainless Steel

Range 0.375 in - 0.500 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch