Appleton CG-SR8 Cord Grip, Strain-Relief, 1/2", Single/Double Weave, Male, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-SR8
  • Rexel Part Number:

    41740
  • UPC:

    781381626125

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1/2 Inch. For use with CG-6250 straight and CG90-6250 90° Hubs.

$ 7,070.26 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-SR8

Rexel Part # 41740

UPC 781381626125

UNSPSC 39121719

Diameter 1/2 in

Material Steel

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch