Hubbell-Bryant DC3712 Strain Relief Cord Grip, Stainless Steel Mesh, 1/2", Aluminum Body

  • Mfr/Brand Name:

    Hubbell-Bryant
  • Mfr Number:

    DC3712
  • Rexel Part Number:

    397303
  • UPC:

    78178624260

Strain Relief Cord Grip, Stainless Steel Mesh, 1/2 Inch, Cord Range: .375 to .500 Inch, Aluminum Body

$ 40.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Bryant

Mfr Part # DC3712

Rexel Part # 397303

UPC 78178624260

UNSPSC 39121431

Diameter 1/2 in

Material Stainless Steel

Size 0.375 in - 0.500 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch