Hubbell-Bryant DC751 Strain Relief Cord Grip, Stainless Steel Mesh, 1", Aluminum Body

  • Mfr/Brand Name:

    Hubbell-Bryant
  • Mfr Number:

    DC751
  • Rexel Part Number:

    397316
  • UPC:

    781786243026

Strain Relief Cord Grip, Stainless Steel Mesh, 1 Inch, Cord Range: .750 to .875 Inch, Aluminum Body

$ 59.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Bryant

Mfr Part # DC751

Rexel Part # 397316

UPC 781786243026

UNSPSC 39121431

Diameter 1 in

Material Aluminum

Range 0.750 in - 0.875 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch