Hubbell-Kellems 07401013 3/4" Deluxe Cord Grips w/ Mesh, F2 Form, 0.250-0.375"

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    07401013
  • Rexel Part Number:

    84463
  • UPC:

    78358532194

Deluxe Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, Form Size: F2, NPT Diameter: 3/4 Inch, Cable Diameter Range: 0.250 Inch - 0.375 Inch.

$ 53.62 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # 07401013

Rexel Part # 84463

UPC 78358532194

UNSPSC 39121431

Diameter 3/4 in

Material Aluminum

Range 0.250 in - 0.375 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch