Hubbell-Kellems 07401031 1-1/2" Deluxe Cord Grips w/ Mesh, F5 Form, 1.125-1.250"

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    07401031
  • Rexel Part Number:

    32366
  • UPC:

    78358532212

Deluxe Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, Form Size: F5, NPT Diameter: 1-1/2 Inch, Cable Diameter Range: 1.125 Inch - 1.250 Inch.

$ 122.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # 07401031

Rexel Part # 32366

UPC 78358532212

UNSPSC 39121431

Diameter 1 1/2 in

Material Aluminum

Range 1.125 in - 1.250 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch