Leviton L7700 Strain-Relief Grip, Galvanized Steel Grip, 3/4", Aluminum

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7700
  • Rexel Part Number:

    260514
  • UPC:

    078477973820

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .500 Inch - .625 Inch.

$ 75.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7700

Rexel Part # 260514

UPC 078477973820

UNSPSC 39131607

Diameter 3/4 in

Material Aluminum

Range 0.500 in - 0.625 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch