Leviton L7702 3/8" Deluxe Cord Sealing Strain-Relief Grip .250" - .312"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7702
  • Rexel Part Number:

    402604
  • UPC:

    078477973714

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3/8 Inch, Cable Diameter Range: .250 Inch - .312 Inch.

$ 64.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7702

Rexel Part # 402604

UPC 078477973714

UNSPSC 39131607

Diameter 3/8 in

Material Aluminum

Range 0.250 in - 0.312 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch