Leviton L7705 1/2" Deluxe Cord Sealing Strain-Relief Grip .187" - .250"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7705
  • Rexel Part Number:

    215373
  • UPC:

    078477973752

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .187 Inch - .250 Inch.

$ 70.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7705

Rexel Part # 215373

UPC 078477973752

UNSPSC 39131607

Diameter 1/2 in

Material Aluminum

Range 0.187 in - 0.250 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch