Leviton L7706 1/2" Deluxe Cord Sealing Strain-Relief Grip .250" - .375"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7706
  • Rexel Part Number:

    467810
  • UPC:

    078477973769

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .250 Inch - .375 Inch.

$ 68.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7706

Rexel Part # 467810

UPC 078477973769

UNSPSC 39131607

Diameter 1/2 in

Material Aluminum

Range 0.250 in - 0.375 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch