Leviton L7707 Strain-Relief Grip, Galvanized Steel Grip, 1/2", Aluminum

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7707
  • Rexel Part Number:

    260521
  • UPC:

    078477973776

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .375 Inch - .500 Inch.

$ 68.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7707

Rexel Part # 260521

UPC 078477973776

UNSPSC 39131607

Diameter 1/2 in

Material Aluminum

Range 0.375 in - 0.500 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch