Leviton L7712 3/4" Deluxe Cord Sealing Strain-Relief Grip .375" - .500"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7712
  • Rexel Part Number:

    260538
  • UPC:

    078477973813

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .375 Inch - .500 Inch.

$ 75.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7712

Rexel Part # 260538

UPC 078477973813

UNSPSC 39131607

Diameter 3/4 in

Material Aluminum

Range 0.375 in - 0.500 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch