Leviton L7713 Strain-Relief Grip, Single/Double Weave, Straight, 3/4", Aluminum

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7713
  • Rexel Part Number:

    402628
  • UPC:

    078477973837

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .625 Inch - .750 Inch.

$ 84.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7713

Rexel Part # 402628

UPC 078477973837

UNSPSC 39131607

Diameter 3/4 in

Material Aluminum

Range 0.625 in - 0.750 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch