Leviton L7716 1" Deluxe Cord Sealing Strain-Relief Grip .562" - .687"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7716
  • Rexel Part Number:

    402636
  • UPC:

    078477973868

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1 Inch, Cable Diameter Range: .562 Inch - .687 Inch.

$ 101.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7716

Rexel Part # 402636

UPC 078477973868

UNSPSC 39131607

Diameter 1 in

Material Aluminum

Range 0.562 in - 0.687 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch