Leviton L7719 Strain-Relief Grip, Single/Double Weave, Straight, 1", Aluminum

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7719
  • Rexel Part Number:

    462737
  • UPC:

    078477973899

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1 Inch, Cable Diameter Range: .875 Inch - 1.000 Inch.

$ 97.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7719

Rexel Part # 462737

UPC 078477973899

UNSPSC 39131607

Diameter 1 in

Material Aluminum

Range 0.875 in - 1.000 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch