Leviton L7724 Strain-Relief Grip, Single/Double Weave, Straight, 1-1/4", Aluminum

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7724
  • Rexel Part Number:

    402653
  • UPC:

    078477973974

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/4 Inch, Cable Diameter Range: .875 Inch - 1.000 Inch.

$ 147.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7724

Rexel Part # 402653

UPC 078477973974

UNSPSC 39131607

Diameter 1 1/4 in

Material Aluminum

Range 0.875 in - 1.000 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch