Leviton L7733 1-1/2" Deluxe Cord Sealing Strain-Relief Grip 1.250" - 1.375"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7733
  • Rexel Part Number:

    402664
  • UPC:

    078477974162

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/2 Inch, Cable Diameter Range: 1.250 Inch - 1.375 Inch.

$ 166.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7733

Rexel Part # 402664

UPC 078477974162

UNSPSC 39131607

Diameter 1 1/2 in

Material Aluminum

Range 1.250 in - 1.375 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch