Leviton L7736 2" Deluxe Cord Sealing Strain-Relief Grip 1.500" - 1.625"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7736
  • Rexel Part Number:

    402672
  • UPC:

    078477974223

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 2 Inch, Cable Diameter Range: 1.500 Inch - 1.625 Inch.

$ 226.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7736

Rexel Part # 402672

UPC 078477974223

UNSPSC 39131607

Diameter 2 in

Material Aluminum

Range 1.500 in - 1.625 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch