Leviton L7768 3/4" Deluxe Cord Sealing Strain-Relief Grip .625" - .750"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7768
  • Rexel Part Number:

    331708
  • UPC:

    078477974605

Strain-Relief Grip, Single/Double Weave, 90-Degree, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .625 Inch - .750 Inch.

$ 123.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7768

Rexel Part # 331708

UPC 078477974605

UNSPSC 39131607

Diameter 1 in

Material Aluminum

Range 0.625 in - 0.750 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch