Leviton L7778 1-1/4" Deluxe Cord Sealing Strain-Relief Grip 1.125" - 1.

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7778
  • Rexel Part Number:

    437202
  • UPC:

    078477974742

Strain-Relief Grip, Single/Double Weave, 90-Degree, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/4 Inch, Cable Diameter Range: 1.125 Inch - 1.250 Inch.

$ 177.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7778

Rexel Part # 437202

UPC 078477974742

UNSPSC 39131607

Diameter 1 1/4 in

Material Aluminum

Range 1.125 in - 1.250 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch