Woodhead 36269 1" Deluxe Cord Grip, Male, 0.875-1.000"

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    36269
  • Rexel Part Number:

    37424
  • UPC:

    786788362690

Deluxe Cord Grip, Strain Relief, Straight Male, Aluminum Body, Stainless Steel Grip, Thread Size: 1 Inch NPT, Cable Diameter: 0.875 Inch - 1.000 Inch.

$ 64.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 36269

Rexel Part # 37424

UPC 786788362690

UNSPSC 39131707

Diameter 1 in

Material Aluminum

Range 0.875 in - 1.000 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch