Carlon E978FC-CAR PVC Conduit Support Strap, Single Mount, Size: 1", Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E978FC-CAR
  • Rexel Part Number:

    207513
  • UPC:

    034481130642

1", 1-Hole, Snap Strap, Single Mount, Material: PVC. For use with: PVC & Rigid.

$ 126.32 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E978FC-CAR

Rexel Part # 207513

UPC 034481130642

UNSPSC 39121311

Diameter 1 in

Material Non-Metallic

Mounting 2-Hole

Type Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch