Carlon E978GC-CAR PVC Conduit Support Strap, Double Mount, Size: 1-1/4", Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E978GC-CAR
  • Rexel Part Number:

    207516
  • UPC:

    03448113065

PVC Conduit Support Strap, Double Mount, Size: 1-1/4 Inch, Non-Metallic, For Use With PVC/Rigid/IMC Conduit

$ 166.89 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E978GC-CAR

Rexel Part # 207516

UPC 03448113065

UNSPSC 39121311

Diameter 1 1/4 in

Material Non-Metallic

Mounting 2-Hole

Size 1 1/4 in

Type Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch