Allen-Bradley 1492-PD31123 Distribution Block, 380A, 600V AC/DC, 3P, Aluminum, 1 In/12 Out

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-PD31123
  • Rexel Part Number:

    59657
  • UPC:

    66207231420

Distribution Block, 380 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 1 Line Side Opening, 4 - 500 MCM, 12 Load Side Openings, 14 - 2 AWG

$ 233.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-PD31123

Rexel Part # 59657

UPC 66207231420

UNSPSC 39121410

Amps 380

Color Black

Conductors 1

Family / Style 1492

Gauge 14 - 2

Material Aluminum

Poles 3

Range 4 AWG - 500 kcmil

Type Power Distribution Block

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch