Allen-Bradley 1492-PDL3141 Distribution Block, 175A, Feeder Spacing, 3P, Aluminum, 1 In/4 Out

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-PDL3141
  • Rexel Part Number:

    24973
  • UPC:

    66207494466

Distribution Block, 175 Amp, Feeder Spacing, 3 Pole, Aluminum, 1 Line Side Opening, 14 -2/0 AWG, 4 Load Side Openings, 14 - 4 AWG

$ 110.64 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-PDL3141

Rexel Part # 24973

UPC 66207494466

UNSPSC 39121410

Amps 175

Color Black

Conductors 1

Family / Style 1492

Gauge 14

Material Aluminum

Poles 3

Range 14 - 2/0 AWG

Type Power Distribution Block

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch