Eaton CHDB3213 Power Distribution Block, 8-2/0AWG Line, 6 x 14-4AWG Load, 175A

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHDB3213
  • Rexel Part Number:

    706924
  • UPC:

    786685290485

Power Distribution Block, 1 x 8 - 2/0 AWG Line Side, 6 x 14 - 4 AWG Load Side, 175 Amp, 3-Pole, Open

$ 164.69 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHDB3213

Rexel Part # 706924

UPC 786685290485

UNSPSC 39121410

Amps 175

Family / Style CHD

Material Phenolic

Mounting Surface

Poles 3

Range 8 - 2/0AWG, 14 - 4AWG

Type Power Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch