Ferraz 62193 Power Distribution Block, 3 Pole, 2 to 14 AWG, 175A, 600V

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    62193
  • Rexel Part Number:

    293414
  • UPC:

    78200165054

Power Distribution Block, Copper, 3 Pole, 2 AWG To 14 AWG, 175 Amp, 600 Volt, CU Rated

$ 74.07 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # 62193

Rexel Part # 293414

UPC 78200165054

UNSPSC 39121453

Amps 185

Conductors 1

Gauge 14

Material Copper

Mounting DIN Rail

Poles 3

Type Distribution Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch