Ilsco PDB-11-2/0-2 Al Mec (p)2/0-14 (s)2/0-14 T Ur Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PDB-11-2/0-2
  • Rexel Part Number:

    165426
  • UPC:

    783669710755

Ilsco; Clearchoice; Pwr Dist Blk Al/cu: Pdb; Standard:csa File Number: Lr-29601;ul File Number: E84782; Ul Specifications: Ul1059; Number Of Poles:2; Material:al; Conductor Range (main/primary):primary: 2/0-14; Conductor Range (tap/secondary):2/0-14; Amperage Rating:per Pole: 175 Amp; Voltage Rating:600 V; Application:tap Connector; Color:black; Temperature Rating:90 Deg C; Hex Size Secondary: 3/16 Mm Or In; Hex Size Primary: 3/16 Mm Or In; Block Size: Block: M; Number Of Ports Per Pole Secondary: 1; Number Of Ports Per Pole Primary: 1

$ 53.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PDB-11-2/0-2

Rexel Part # 165426

UPC 783669710755

UNSPSC 39121408

Place your Will Call order by clicking the cart button next to the appropriate Branch